Ashland SB400 Slider Bed Power Belt Conveyor, 18"W x 21'L Belt, 11 lb. Capacity, 6 - 60 FPM
Write a Review
|
Questions & Answers (0)
Product Description
The Model SB400 power belt conveyor is constructed of a 12 ga 4" formed steel box bed, 4" end pulleys, and 1.9"diameter return rollers. Belt - Gen Purpose PVC120, Drive: - RH End, 1/2 HP Inv Mtr AC Invertor Control Mounted, Speed - 6 - 60 FPM, H15M25 Supports.
PRICE
$8,199.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 11 lbs/ft on 10' & 5' Support Centers at no Incline lbs |
| Belt Width | 18 in |
| Belt Length | 21 ft |
| Drive Pulley Diameter | 4 in |
Product Details
| Style | General Purpose |
| Horsepower | 1/2 HP |
| Voltage | 480 V |
| Material | Smooth Black PVC |
| Manufacturers Part Number | 43725 |
| Conveyor Speed | 6 - 60 FPM |
| Brand | Ashland Conveyor Products |