Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB3212270

MPN #: 39087

Ashland SB400 Slider Bed Power Belt Conveyor, 30"W x 21'L Belt, 26 lb. Capacity, 6 - 60 FPM

Product Description
The Model SB400 power belt conveyor is constructed of a 12 ga 4" formed steel box bed, 4" end pulleys, and 1.9"diameter return rollers. Belt - Gen Purpose PVC120, Drive - RH End, 1/2 HP Inv Mtr AC Invertor Control Mounted, Speed - 6 - 60 FPM, H15M25 Supports.

PRICE
$6,599.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity26 lbs/ft on 10' & 5' Support Centers at no Incline lbs
Belt Width30 in
Belt Length21 ft
Drive Pulley Diameter4 in

Product Details

StyleGeneral Purpose
Horsepower1/2 HP
Voltage115/230 V
MaterialSmooth Black PVC
Manufacturers Part Number39087
Conveyor Speed6 - 60 FPM
BrandAshland Conveyor Products