>
Red Sheet is a blend of SBR (Styrene Butadiene Rubber) and other natural rubbers. Red sheet rubber is a cost effective rubber sheet and is not recommended for oil and ozone-resistant applications. It conforms easily to uneven flange surfaces and is an appealing product for the cost conscious industrial consumer. Red sheet has a 65-75 durometer range making it a harder, denser and more abrasion resistant rubber sheet. Red Sheet should be used in applications where a sturdy industrial elastomer is required. Red Sheet is sold in 1/16, 1/8, 3/16 and 1/4 thickness and in 36 widths. This hard red rubber sheet has a minimum tensile strength of 435 PSI (3 MPA). It is a cost effective synthetic rubber available in rubber rolls and sheets with a durometer of 65-75, offering moderate flexibility. This red SBR sheet has an approximate weight of .625 lbs per sqr/ft. in 1/16 thick.
Model # :WBM1742095
MPN #: 20-114-0125-36-144
Rubber-Cal - SBR - Red - 65A - Sheet - 1/8" Thick x 3ft Width x 12ft Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Expected on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 ft |
| Width | 36 in |
| Weight | 40.1 lbs |
| Thickness | 0.13 in |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Sheet Rubber |
| Color | Red |
| Manufacturers Part Number | 20-114-0125-36-144 |
| Durometer | 65A |