These gasket sheets are made of SBR Rubber which is a good general purpose material with good water and abrasion resistance. Also know as Red Rubber.
SBR Rubber Roll No PSA-60A -1/8" T x 36"W x 10 ft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 36 in |
| Thickness | 1/8 in |
| Tensile Strength | 435 psi |
Product Details
| Type | Sheet |
| Color | Black |
| Adhesive Backing Style | Plain |
| Material Temperature Range | -20 to 170 °F |
| Durometer | 60A |
| Temperature Range | -20 to 170 °F |
| UV Resistance | Fair |
| Material | SBR |
| Description | SBR Rubber Roll No PSA |
| Hardness | Medium |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-SBR60-60 |
| Backing Type | Plain |
| Grade | Standard |
| Chemical Resistance | Fair |
| Oil Resistance | Fair |
| Shape | Sheet |
| Brand | USA Sealing |