x

Take 15% off your entire order!

Offer applied at checkout

SMH SYX Connector SY6378G1 - 1/0 Wire Gauge - 175 Amp - Red

SMH SYX Connector SY6378G1 - 1/0 Wire Gauge - 175 Amp - Red

Item #: WBB563215

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SMH SYX Connector SY6378G1 - 1/0 Wire Gauge - 175 Amp - Red

Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Mechanical keys in housing prevent mating of different color connectors, preventing mismatching of voltages. Integral stainless steel springs maintain constant pressure on the contact to insure a consistent, low resistance connection. Auxiliary contacts provide a secondary circuit connection. Assembly is one colored housing with two tips.

  • COLOR FINISH Red
  • AMPS 175
  • ASSEMBLY Unassembled
  • BRAND TVH Parts
  • MANUFACTURERS PART NUMBER SY6378G1
  • TYPE SMH
  • WIRE GAUGE 1/0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SMH SYX Connector SY6378G1 - 1/0 Wire Gauge - 175 Amp - Red

SMH SYX Connector SY6378G1 - 1/0 Wire Gauge - 175 Amp - Red

Item #: WBB563215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant