
Shown in Red
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Springer Controls N5XPNNG10, Standard-Momentary Push-Button Black, w/ Contact-Shown in Green
This push-button fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. It is designed for use with standard N5 contacts. It can be configured for many purposes.
This push-button fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. It is designed for use with standard N5 contacts. It can be configured for many purposes.
- BRAND Springer Controls
- MANUFACTURERS PART NUMBER N5XPNNG10
- COLOR Black
- CONTACT TYPE N5B10VN 1 N.O.
- COMPATIBLE CONTACTS N5BO1VN(N.C.), N5B10VN(N.O.), N5B11VN(N.C./N.O.), N5B01FN(N.C.), N5B10FN(N.O.)
- OPERATOR TYPE Momentary
- BEZEL STYLE Black N4X
- HOLE DIAMETER 22 mm
- COMPATIBLE CONTACTS - 1 N5B01VR(N.C. LateBreak),N5B10VA(N.O. EarlyMake),N5B20VN(2xN.O.),N5B02VN(2xN.C.)
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Springer Controls N5CPNRG01, 22 mm Push Button Operator, chrome, red cap, flush, 1 nc contact.
Item #: B1964857
Not Yet Rated
Usually ships in 2 to 5 days
$11.00

Springer Controls N5XPNNG10, 22 mm Momentary Push Button; Black, Flush, 1 normally open contact
$12.0
- Product Information
- Customer Review
- Product Q&A