Portable, and powerful descaling system, the Goodway GDS-C40 offers a 15 GPM pump with a 10-gallon integrated tank. Includes innovative acid-proof pumps and components, and a unique flow reversal feature that speeds up descaling for boilers, chillers, heat exchangers, and more.
Goodway Scale Removal System, 15 GPM, 115V w/10 Gal. Tank
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 17 in |
| Height | 27 in |
| Weight | 37 lbs |
Product Details
| Wattage | 272 W |
| Voltage | 115 V |
| Watts | 272 W |
| Hertz | 60 Hz |
| Amperage | 7.6 A |
| Brand | Goodway |
Warranty
| Warranty | 2 yr |