Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3070057

MPN #: JT9-6687008

JET® Scale/ Tape 3/4 X 53 L-R, JT9-6687008

Product Description

This is a genuine Powermatic replacement part. The scale tape is designed by the manufacturer for use on a cabinet saw. This part is made of flexible plastic with an adhesive backing, and is used to measure the distance from the fence to the saw blade. No tools are required when replacing this item. Simply remove the old part, peel off the protective backing, and carefully stick the new part in place. This part is sold individually.

For Use With:
  • Jet PM2000 (1791997) 10 in. 5HP 230V 3 Phase TEFC Cabinet Saw



PRICE
$28.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6687008
TypeScale Tape
For Use WithSaws
BrandJET