4 Compartment Stainless Steel Cutlery Bin.
Winco SCB-4 4 Compartment Cutlery Bin, 17"L, 10"W, 3-1/2"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 17 in |
| Depth | 10 in |
| Height | 3-1/2 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | 4 Compartment Cutlery Bin |
| Color | Silver |
| Manufacturers Part Number | SCB-4 |
| Brand | Winco |