Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1357758

MPN #: SCS-6

Winco SCS-6 Round Skimmer, 5-3/4"D - Pkg Qty 24

Product Description
5 3/4" Stainless Steel Skimmer.



PRICE
$79.20  Sold in packages of 24 / $3.30 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5-3/4 in

Product Details

Manufacturers Part NumberSCS-6
Package Quantity24
DescriptionRound Skimmer
BrandWinco