SSI Schaefer Extra-Large Stacking Bin, 20"L x 12"W x 8"H, Red, Polyethylene
|
Questions & Answers (0)
Product Description
Injection molded extra heavy polyethylene bins have molded-in label holders and 3 divider slots. Schaefer Extra-Large Polyethylene Bins store loose parts, packaged goods, or components. Stackable. Withstands temps. from -40° to 180°F. Order bins in quantities specified, priced each. Appropriate for lean manufacturing.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 12 in |
| Height | 8 in |
| Size (L x W x H) | 20 x 12 x 8 in |
| Inside Length | 17-1/2 in |
| Inside Width | 10-7/8 in |
| Inside Height | 7-11/16 in |
| Inside Top Length | 18 in |
| Inside Top Width | 11-1/8 in |
| Inside Bottom Length | 17-1/2 in |
| Inside Bottom Width | 10-7/8 in |
| Weight | 3 lbs |
Product Details
| Type | Oversized Bin |
| Color | Red |
| Number of Divider Slots | 3 |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | LF532 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |