SSI Schaefer Stack & Nest Tote, 24"L x 16"W x 14"H, Blue, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Schaefer Stack/Nest Totes and Lids are constructed of high-density polypropylene that cleans easily and resists most industrial solvents. Boxes nest when empty or stack when full. Tight-seal lids (sold separately) protect contents. Appropriate for lean manufacturing.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Height | 14 in |
| Size (L x W x H) | 24 x 16 x 14 in |
| Inside Length | 18-11/16 in |
| Inside Width | 12-1/2 in |
| Inside Height | 13-11/16 in |
| Inside Top Length | 19-3/4 in |
| Inside Top Width | 13-15/16 in |
| Inside Bottom Length | 18-11/16 in |
| Inside Bottom Width | 12-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Storage Tote |
| Color | Blue |
| Style | Open Handles |
| Lid | No |
| Capacity | 2.2 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | FB604 |
| Stack and/or Nest | Stack & Nest |
| Brand | SSI Schaefer |
Compliance & Certifications
| Certifications | FDA Approved |