Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.
Akro-Mils® Plastic Nest & Stack Tote, 18"L x 11"W x 9"H, Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$78.00 Sold in packages of 6 / $13.00 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 9 in |
| Size (L x W x H) | 18 x 11 x 9 in |
| Inside Length | 15-1/8 in |
| Inside Width | 9-1/8 in |
| Inside Height | 8-7/8 in |
| Inside Top Length | 16 in |
| Inside Top Width | 10 in |
| Inside Bottom Length | 15-1/8 in |
| Inside Bottom Width | 9-1/8 in |
| Stacked Weight Capacity | 450 lbs |
| Weight Capacity | 90 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 35185-BLUE |
| Brand | Akro-Mils |
| Type | Storage Tote |
| Color | Blue |
| Lid | No |
| Capacity | 0.76 ft³ |
| Package Quantity | 6 |
| Stack and/or Nest | Stack & Nest |
Compliance & Certifications
| Certifications | FDA Compliant |