Schaefer Stacking Transport Containers protect, organize, store and transport food, packed goods, or loose parts. Sturdy FDA-Approved high-density polypropylene is impervious to most industry solvents and will not corrode or rot. Thick, uniform walls for stacking. Appropriate for lean manufacturing.
SSI Schaefer Stacking Transport Container, 18-3/8"L x 12-1/2"W x 2-7/8"H, Blue, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/8 in |
| Width | 12-1/2 in |
| Height | 2-7/8 in |
| Size (L x W x H) | 18-3/8 x 12-1/2 x 2-7/8 in |
| Inside Length | 17-11/16 in |
| Inside Width | 11-13/16 in |
| Inside Height | 2-3/16 in |
| Stacked Weight Capacity | 440 lbs |
| Weight Capacity | 44 lbs |
| Weight | 2 lbs |
Product Details
| Type | Storage Tote |
| Color | Blue |
| Style | Solid Base & Solid Sides |
| Lid | No |
| Capacity | 0.28 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 14/6-2 F PL/BLUE |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |
Compliance & Certifications
| Certifications | FDA Approved |