Kee Safety® Schedule 40 Aluminum Pipe (6 ft x 6 Pcs) - 1-1/4" Diameter,
|
Questions & Answers (0)
Product Description
Aluminum Schedule 40 Pipe for
Kee Klamp® Fittings
Schedule 40 Pipe is made to specific tolerances to fit easily into Kee Klamp fittings. This aluminum pipe provides an economical, durable solution. Sold in cases of 6. Each pipe measures 6'L for a total of 36' linear.
Priced Per Pack. Each piece within the pack of 6 is 6 feet in length
Kee Klamps create strong, rigid structures such as railings, shelving, awning frames, fencing, patio covers and more. Slip-on fittings allow fast, easy assembly -- an Allen wrench is the only tool needed! Kee Klamps sold separately in 2 finishes: Galvanized or Aluminum/Magnesium.
Kee Klamp® Fittings
Schedule 40 Pipe is made to specific tolerances to fit easily into Kee Klamp fittings. This aluminum pipe provides an economical, durable solution. Sold in cases of 6. Each pipe measures 6'L for a total of 36' linear.
Priced Per Pack. Each piece within the pack of 6 is 6 feet in length
Kee Klamps create strong, rigid structures such as railings, shelving, awning frames, fencing, patio covers and more. Slip-on fittings allow fast, easy assembly -- an Allen wrench is the only tool needed! Kee Klamps sold separately in 2 finishes: Galvanized or Aluminum/Magnesium.
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 ft |
| Weight | 29 lbs |
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Schedule 40 Pipe |
| Color | Gray |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Aluminum |
| Pipe Inner Diameter | 1-1/2 in |
| Package Quantity | 6 |
| Manufacturers Part Number | A125SCH40BND |
| Brand | Kee Safety |