Generac 5661 Scheduled Maintenance Kit for Air-Cooled 7,000-Watt 410 cc Generator
Write a Review
|
Questions & Answers (0)
Product Description
Generac 5661 Scheduled Maintenance Kit for Air-Cooled 7,000-Watt 410 cc Generator
A scheduled maintenance program ensures the generator system is always in top operating condition and warranty requirements are being met. Generac's scheduled maintenance kits provide all the hardware necessary to perform complete routine maintenance on a Generac automatic standby generator. Maintenance is recommended at every 200 hours or 2 years. If running in a dusty environment, more frequent maintenance may be required.
A scheduled maintenance program ensures the generator system is always in top operating condition and warranty requirements are being met. Generac's scheduled maintenance kits provide all the hardware necessary to perform complete routine maintenance on a Generac automatic standby generator. Maintenance is recommended at every 200 hours or 2 years. If running in a dusty environment, more frequent maintenance may be required.
PRICE
$16.99
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 8 in |
| Height | 8 in |
Product Details
| Type | Maintenance Kit |
| Description | Scheduled Maintenance Kit |
| Wheels | No Wheels |
| Manufacturers Part Number | 5661 |
| For Use With | Air-Cooled 7,000-Watt 410 cc Generator |
| Rated Watts | 7kW W |
| Brand | Generac |