Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2320215

MPN #: SLT3-2454P

NPS Science Table - Phenolic Top - Adjustable Height - 24"W x 54"L x 22-1/4"-37-1/4"H - Black

Product Description
NPS Steel Science Tables are built to last and made for the toughest environments. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The adjustable height steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. The legs adjust in 1" increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides with optional casters. The Phenolic table top provides the ideal surface for lab experiments. NPS Steel Leg Science Tables are the best choice for your industrial-grade table needs.

Features:
  • Steel Legs Adjust Smoothly And Easily In 1" Hole Increments - From 22-1/4" To 37-1/4" Height
  • Legs Built with 1-1/2" Square Tubing 14 Gauge Thickness
  • Leg Insert Built with 1-1/3" Square Tubing 16 Gauge Steel Frame
  • 11-Gauge Steel Brackets
  • Legs Built with "Tamper - Free" Hex Head Screws and Lock Nuts
  • 10 Year Warranty


PRICE
$659.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width24 in
Height22-1/4 - 37-1/4 in
Top Thickness3/4 in
Height Adjustability TypeManual

Product Details

Assembly RequiredYes
TypePhenolic Top
Frame Color FamilyBlack
Top Color FamilyBlack
StyleScience Table
DescriptionHeight Adjustable Science Table
Package Quantity1
Frame MaterialSteel
Leg TypeAdjustable
Manufacturers Part NumberSLT3-2454P
ShapeRectangle
Top MaterialPhenolic Resin
BrandNational Public Seating

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsMAS Certified Green