Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
100% liquid proof. Soft stretchy knit liner with no seams in working area. Extremely comfortable to wear. Cushions the hand, absorbs perspiration and prevents chafing. Neoprene Coating. Heavy-duty protection against a wide range of chemicals. Knit lined for comfort and easy donning and doffing. Textured finish provides excellent grip on wet and slippery materials with great flexibility. Snug fit with high degree of fingertip sensitivity. Interlock knit cotton two-piece lining eliminates seams that can cause hand irritation and premature wear-through.
Certified FDA CFR 177-2600 Applications: Equipment repair & Maintenance, Transferring Liquids & Solids, Furnace, Pump and Valve Work, Warehousing of Raw Materials.
PRICE
$180.00 Sold in packages of 12 / $15.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Cuff Length | 14 in |
| Size | XL |
| Grip | Rough Finish |
| Thickness | 30 |
Product Details
| Abrasion Level | A3 |
| Application | Chemical Industry, Maintenance |
| Resistance | Chemical |
| For Use With | Bulk Chemical Handling and Transport, Cleaning and Degreasing, Handling Oils |
| Cuff Style | Gauntlet |
| Material | Neoprene |
| Latex Free | Yes |
| Manufacturers Part Number | 8-354-10 |
| Coating Material | Neoprene |
| Cut Level | A1 |
| Brand | Ansell |
| Type | Neoprene Gloves |
| Color | Green |
| Series | AlphaTec 08-354 |
| Anti Static | Yes |
| Package Quantity | 1 Pair |
| Description | Scorpio® Chemical Resistant Gloves |
| Texture | Rough |
| Lining Material | Flocked |
| Glove Size | 10 |
Compliance & Certifications
| EN 388 | 3121 |
| Certifications | ANSI/ISEA 105-2024, EN388:2016 3121B, EN407, EN ISO 374-5:2016, REACH Compliant |