Chemi-Pro® Supported Neoprene Gloves, Ansell 87-224-10, 144-Pair - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Extra chemical protection and durability for more demanding applications. Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals. 27 mils thick for extra ruggedness, durability and protection against physical hazards. Diamond pattern provides added grip on wet or dry surfaces. Cotton flock lining absorbs perspiration and increases worker comfort. Medium duty glove. Applications: Applying Sealers, Body Painting, Use of cleaning tools and robotic equipment.
Chemi-Pro® Supported Neoprene Gloves, Ansell 87-224-10, 1-Pair
Extra chemical protection and durability for more demanding applications. Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals. 27 mils thick for extra ruggedness, durability and protection against physical hazards. Diamond pattern provides added grip on wet or dry surfaces. Cotton flock lining absorbs perspiration and increases worker comfort. Medium duty glove. Applications: Applying Sealers, Body Painting, Use of cleaning tools and robotic equipment.
Chemi-Pro® Supported Neoprene Gloves, Ansell 87-224-10, 1-Pair
Extra chemical protection and durability for more demanding applications. Unique dipping process combines neoprene over natural rubber latex for increased protection against a wide range of chemicals. 27 mils thick for extra ruggedness, durability and protection against physical hazards. Diamond pattern provides added grip on wet or dry surfaces. Cotton flock lining absorbs perspiration and increases worker comfort. Medium duty glove. Applications: Applying Sealers, Body Painting, Use of cleaning tools and robotic equipment.
PRICE
$61.20 Sold in packages of 12 / $5.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 0.222 in |
| Weight | 0.2 lbs |
| Size | XL |
| Grip | Reversed Lozenge |
| Thickness | 27 mil |
Product Details
| Abrasion Level | A3 |
| Application | Chemical Handling, Fiberglass Lay-up, Sheet Metal Assembly |
| Resistance | Chemical |
| Cuff Style | Pinked |
| Material | Neoprene, Latex |
| Latex Free | No |
| Manufacturers Part Number | 224-10 |
| Coating Material | Rubber, Latex |
| Cut Level | 1 |
| Brand | Ansell |
| Type | Neoprene Gloves |
| Color | Blue |
| Series | AlphaTec 87-224 |
| Anti Static | No |
| Usage | Chemical Handling, Fiberglass Lay-up, Sheet Metal Assembly |
| Package Quantity | 1 Pair |
| Description | Chemi-Pro® Supported Neoprene Gloves |
| Texture | Raised Diamond |
| Lining Material | Flocked |
| Glove Size | 10 |
Compliance & Certifications
| EN 388 | X120 |
| Certifications | CE0493, EN388:2016 2120A, EN ISO 374-1:2016, Type A, EN ISO 374-5 |