3M™ Scotch-Brite™ Deburr and Finish PRO Unitized Wheel DP-UW 6" x 1" Ceramic Grain MED - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Deburr and Finish PRO Unitized Wheel DP-UW 6" x 1" Ceramic Grain MED
Utilizes 3M proprietary Precision Shaped Grain technology for higher cutting and durability performance in deburring and blending applications.
Applications are Deburring.
Industries Include Automotive.
Utilizes 3M proprietary Precision Shaped Grain technology for higher cutting and durability performance in deburring and blending applications.
Applications are Deburring.
Industries Include Automotive.
PRICE
$327.80 Sold in packages of 4 / $81.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1 in |
| Diameter | 6 in |
Product Details
| Max RPM | 7500 rpm |
| Series | DP-UW |
| Application | Deburring |
| Manufacturers Part Number | 7010310025 |
| Grit | MED |
| Grade | Medium |
| Product Type | Wheel |
| Abrasive Material | Precision Shaped Ceramic Grain |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |