3M™ Scotch-Brite™ EXL PRO Deburring Wheel 8" x 3" x 1" Silicon Carbide FIN - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The Scotch-Brite™ EXL PRO Deburring Wheel is our highest performing deburring wheel and an ideal fit for off-hand operations. It provides 30-50% longer life than our original EXL wheel, without sacrificing a smooth feel and conformability. Designed for optimal operator comfort, the EXL PRO wheel requires less pressure for a faster cut, making this the wheel of choice for premium performance. Our hard density Scotch-Brite™ EXL PRO Deburring Wheel quickly deburrs stamped or laser cut parts, finishes after belt sanding, and polishes all types of metals, composites and glass. It not only achieves a super fast cut, but leaves a smooth, clean surface without smearing, reducing your need for additional cleanup and preparation. Convolute construction and clean, uniform wear keep the wheel running smoothly and produce a professional finish with less pressure, minimizing fatigue. Our Scotch-Brite PRO material runs cool and keeps fresh abrasives continuously exposed, making it a superior choice on heat sensitive substrates. The toughness of the wheel extends its service life to keep your productivity higher and costs lower. Applications are: Blending, Deburring, Finishing, Flat Finishing, Polishing
PRICE
$497.85 Sold in packages of 3 / $165.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Center Hole Diameter | 3 in |
| Diameter | 8 in |
Product Details
| Max RPM | 4500 rpm |
| Manufacturers Part Number | 7100046809 |
| For Use With | Blending, Deburring, Finishing, Flat Finishing, Polishing |
| Grade | Fine |
| Product Type | Wheel |
| Abrasive Material | Silicon Carbide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |