3M™ Scotch-Brite™ EXL PRO Deburring Wheel 12" x 1" x 5" FIN Grit Silicon Carbide
Write a Review
|
Questions & Answers (0)
Product Description
The Scotch-Brite™ EXL PRO Deburring Wheel is our highest performing deburring wheel and an ideal fit for off-hand operations. It provides 30-50% longer life than our original EXL wheel, without sacrificing a smooth feel and conformability. Designed for optimal operator comfort, the EXL PRO wheel requires less pressure for a faster cut, making this the wheel of choice for premium performance. Wheel design achieves 30-50% longer life than the original EXL wheel Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish Convolute construction keeps the wheel running smooth and produces consistent, superior results in off-hand operations Unique resin system minimizes smearing, reducing time spent cleaning surfaces Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitiv Premium wheel is operator-friendly and achieves outstanding performance Applications Include: Blending, Deburring, Finishing, Flat Finishing, Polishing
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Center Hole Diameter | 5 in |
| Diameter | 12 in |
| Density | 9 lbs/ft³ |
Product Details
| Max RPM | 3000 rpm |
| Form Type | Convolute/Deburring |
| For Use With | Blending, Deburring, Finishing, Flat Finishing, Polishing |
| Tool Compatibility | Backstands, Centerless Grinders, Die Grinders, Inline Sanders, Robotics |
| Manufacturers Part Number | 7010300990 |
| Grade | Fine |
| Abrasive Material | Silicon Carbide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |