3M™ Scotch-Brite™ EXL-XP Deburring Wheel XP-WL 8" x 3" x 1/2" Silicon Carbide FIN - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ EXL-XP Deburring Wheel XP-WL 8" x 3" x 1/2" Silicon Carbide FIN
Scotch-Brite™ EXL-XP Deburring Wheel, the hardest, longest-lasting wheel in the EXL line, is engineered with superior durability and edge retention for tackling tough burrs and sharp edges on all types of metals, composites and glass. Using new technology that retains conformability, we designed a wheel that offers a high cut rate and smooth running over the life of the wheel.
We chose a unique resin system and convolute construction that allows the wheel to run true and consistent while keeping fresh mineral exposed to do the work. Wheel hardness, edge retention, and consistent cut combine to help resist chunking, so the wheel continues to run true. Smooth running and fast cutting reduce operator fatigue while wheel hardness and exposed mineral deliver long life and consistent finishing. Our Scotch-Brite™ EXL-XP Deburring Wheel is filled with fine silicon carbide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Blending, Deburring, Finishing, Flat Finishing, Polishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Scotch-Brite™ EXL-XP Deburring Wheel, the hardest, longest-lasting wheel in the EXL line, is engineered with superior durability and edge retention for tackling tough burrs and sharp edges on all types of metals, composites and glass. Using new technology that retains conformability, we designed a wheel that offers a high cut rate and smooth running over the life of the wheel.
We chose a unique resin system and convolute construction that allows the wheel to run true and consistent while keeping fresh mineral exposed to do the work. Wheel hardness, edge retention, and consistent cut combine to help resist chunking, so the wheel continues to run true. Smooth running and fast cutting reduce operator fatigue while wheel hardness and exposed mineral deliver long life and consistent finishing. Our Scotch-Brite™ EXL-XP Deburring Wheel is filled with fine silicon carbide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Blending, Deburring, Finishing, Flat Finishing, Polishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$543.80 Sold in packages of 4 / $135.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Center Hole Diameter | 3 in |
| Diameter | 8 in |
Product Details
| Max RPM | 4500 rpm |
| Color | Gray |
| Application | Blending, Deburring, Finishing, Flat Finishing, Polishing |
| Series | XP-WL |
| Grit | FIN |
| Tool Compatibility | Backstand |
| Manufacturers Part Number | 7010366797 |
| Grade | Fine |
| Abrasive Material | Silicon Carbide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |