Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211165

MPN #: 7000004885

3M™ Diamond Grade™ 983-326 Conspicuity Markings, 2"W x 150'L, Red/White

Product Description
3M™ Diamond Grade™ Rail Markings Series 983 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection. Roll of alternating 6 inch red and 6 inch white, highly reflective, microprismatic sheeting with pressure sensitive adhesive for easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.

Features:
  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation.
  • 3M's DOT reflective tape is highly durable and non-corroding.
  • 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
  • Durable - resists weather, dirt and aging
  • Series 983-strong and durable for easy application to smooth surfaces
  • Pre-sealed edges
  • Non-metallic construction to prevent corrosion


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150
Width2 in

Product Details

TypeConspicuity Tape
Package Quantity1
DescriptionConspicuity Marking Tape
ColorRed/White
Manufacturers Part Number7000004885
Self AdhesiveYes
Reflective TypeReflective
ShapeRectangle
Brand3M

Warranty

Warranty7 yr