Screw Cap for Microtube, with O-Ring, White, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These screw caps are suitable for all Globe Scientific screw top microcentrifuge tubes. The caps are available in a variety of colors, with or without O-ring.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Closure Type | Screw cap |
| Material | POLYPROPYLENE COPOLYMER (PP-CO) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 111671W |
| Cap Color Family | White |
| Brand | Globe Scientific |