Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3069588
MPN #: JT9-6296138
Product Details
JET® 3400 Hh Screw 3/8 X 1, JT9-5517513
For Use With: Jet J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw 3400 Bandsaw 3400 Bandsaw 3410 Bandsaw 3410 Bandsaw
JET® 7020 Screw (1/2 X 1 1/2) , JT9-5712931
For Use With: Jet J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw 7020 (9078341) Horizontal Cut-Off Bandsaw 7020 (9078341) Horizontal Cut-Off Bandsaw 7014 Band Saw 7014 Band Saw 7040 (9078341) Horizontal Cut-Off Bandsaw 7040 (9078341) Horizontal Cut-Off Bandsaw
JET® Drive Screw 2.3M X 5 Lg, JT9-5626551
For Use With: Jet J-2550 (354402) Drill Press J-2550 (354402) Drill Press 2550 Drill Press 2550 Drill Press
JET® Screw (1 Req.) , JT9-6296073
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer 60C (1610084K) 8" 2HP 1PH 230V Jointer 60C (1610085K) 8" 3HP 3PH 230/460V Jointer 60HH (1610086K) 8" 2HP 1PH 230V Jointer 60HH (1610087K) 8" 3HP 3PH 230V/460V Jointer PJ-882 8" Parallelogram Jointer PJ-882HH 8" Parallelogram Jointer PJ882 (1610079) 8-inch Parallelogram Jointer
JET® Drive Screw 2.3X5 M/M Lg, JT9-5625191
For Use With: Jet J-2550 (354402) Drill Press J-2550 (354402) Drill Press 2500 Drill Press 2500 Drill Press 2530 Drill Press 2530 Drill Press 2550 Drill Press 2550 Drill Press