Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1587193

MPN #: 95951

BOSCH® Screw Pitch Gauge, 1/4"-3/4" - Pkg Qty 5

Product Description
BOSCH® 95951 Screw Pitch Gauge, 1/4"-3/4"

Features:
  • Compact, clearly marked with corrosion-resistant coating on tool
  • Heat-treated carbon steel provides long life and clean, accurate thread contour
  • Provides efficient means for identifying pitch of most common thread forms
  • UNC, UNF and NPT threads.
PRICE
$23.05  Sold in packages of 5 / $4.61 ea

1
1
Available on or around 09/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number95951
DescriptionScrew Pitch Gauge
BrandBosch