Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3059796
MPN #: JT9-6295838
Product Details
JET® 77A-3 Screw, JT9-6289164
For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD
JET® Screw (1 Req.) , JT9-6296073
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer 60C (1610084K) 8" 2HP 1PH 230V Jointer 60C (1610085K) 8" 3HP 3PH 230/460V Jointer 60HH (1610086K) 8" 2HP 1PH 230V Jointer 60HH (1610087K) 8" 3HP 3PH 230V/460V Jointer PJ-882 8" Parallelogram Jointer PJ-882HH 8" Parallelogram Jointer PJ882 (1610079) 8-inch Parallelogram Jointer
JET® 7020 Screw 1/4X3/8 Ref 106, JT9-5713671
For Use With: Jet J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw ...
JET® Socket Hd Bttn Screw M6X12, JT9-31A-47
For Use With: Jet 31A (1791291K) 1/2HP 1PH 115/230V Combination Belt/Disc Sander 31A (1791292K ) 2HP 3PH 230/460V Combination Belt/Disc Sander
JET® Skt Hd Cp Screw M8 X 1.25P X 16Lg#201Plnr, JT9-6012259
For Use With: Jet 201 (1791261) 7.5 HP-1Ph 230V Helical Cutterhead Planer 201 (1791262) 7.5 HP-3Ph 230V Helical Cutterhead Planer 201 (1791280) 7.5 HP-3Ph 460V Helical Cutterhead Planer 201HH (1791267) 7.5 HP-1Ph 230V Helical Cutterhead Planer 201HH (1791268) 7.5 HP-3Ph 230V Helical Cutterhead Planer 201HH (1791269) 7.5 HP-3Ph 460V Helical Cutterhead Planer