OLFA® SCS-2 Heavy Duty Serrated Edge Stainless Steel Scissors, Yellow, 7"L - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® SCS-2 Serrated-Edge Stainless-Steel Scissors are the choice of the trades for cutting through tough industrial materials with accuracy. Assembled from premium stainless steel, these professional scissors resist rust and corrosion while providing power and leverage on every cut. The full length of the blade is precision honed from base to tip for accurate cutting. A serrated edge blade means that even the toughest materials will not slip or push back while cutting. The serration grips the material and pulls it into the blades for powerful results. A strong stainless-steel industrial rivet maintains cutting power allowing these scissors to shear fiberglass, aluminum, linoleum, Kevlar®, and more with ease. For safety, blade tips are rounded with a semi-blunt nose. Symmetrical handles created from resilient ABS plastic allow for both right- and left-handed use. Make these scissors the choice for industrial projects as well as home tasks in the kitchen, sewing room or art studio.
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Cut Length | 7 in |
Product Details
| Supply Type | Regular |
| Handle Material | ABS Plastic |
| Color | Yellow |
| Style | Heavy-Duty Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | Serrated Edge Stainless Steel Scissors |
| Package Quantity | 6 |
| Handle Color Family | Yellow |
| Manufacturers Part Number | 9766 |
| Tip Type | Semi Blunt |
| Antimicrobial Handle | No |
| Brand | OLFA |