Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB3172929

MPN #: FlashCard XL

Formax® FlashCard XL Large Format Business Card Cutter

Product Description
The Formax® FlashCard XL Business Card Cutter is a large format, high-quality solution for short-run production of full-bleed business cards postcards, photos, and more. Its rugged and intuitive design allows users to cut cards on demand at up to 230 business cards per minute.

Featuring a user-friendly LCD display, it's easy for operators to choose one of 6 pre-set jobs or enter and save up to 10 custom cuts. The FlashCard XL is pre-programmed to process 12" x 18" and 13" x 19" printed sheets. The infeed tray holds up to forty 200gsm sheets at a time, and can accommodate paper weights up to 350gsm / 130# cover. The optional cabinet with wastebin is ideal for users with increased volume, and features casters for easy movement and storage.

Using an automatic friction-feed system, the FlashCard XL has the ability to cut coated and uncoated paper, laminated sheets, and card stock. Its precision cutting blades are self-sharpening and accurate up to 0.1mm. Users can also enhance accuracy by using the built-in registration mark reader.

The FlashCard XL comes with a standard 3.5" cutting cassette to produce 24-up 2" x 3.5" business cards. Optional interchangeable cutting cassettes are available to produce various size pieces including 5" x 7" cards, 3.5" x 5" postcards, 4" x 5" photos, 8.5" x 11" full bleed brochures, 11" x 17" menus, gift tags, mailers, and more.

With its user-friendly features and large format design, the Flashcard XL is engineered for precision, bringing on-demand card cutting to the next level at an amazing, industry-leading price and value.

Features:
  • Up to 230 business cards per minute
  • Handles sheets up to 13" x 19"
  • LCD Display
  • 6 programmed/10 custom cuts
  • Automatic friction feeding
  • Self sharpening blades
Additional Options:
  • 11" Heavy-Duty Quick Changing Cassette For Brochures
  • 5" Heavy-duty Quick Changing Cassette For Postcards
PRICE
$8,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/2 in
Depth21-1/2 in
Height11-1/2 in
Weight45 lbs
Paper Size12" x 18", 13" x 19"

Product Details

TypeBusiness Card Cutter
ColorWhite
MaterialMetal
DescriptionLarge Format Business Card Cutter
Manufacturers Part NumberFlashCard XL
BrandFormax
Speed230 Cards/Min. ft/min

Warranty

Warranty90 Days

Compliance & Certifications

CertificationsCE