10-1/2" Medium Double Mesh Strainer.
Winco MST-10D Coarse Mesh, 10-1/2" Diameter, Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$240.00 Sold in packages of 12 / $20.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10-1/2 in |
Product Details
| Manufacturers Part Number | MST-10D |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Coarse Mesh |
| Brand | Winco |