Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1357920

MPN #: SCU-7

Winco SCU-7 Stainless Steel Pie Cutters - Pkg Qty 6

Product Description
Stainless Steel Pie Cutters, 7 Cuts.



PRICE
$63.00  Sold in packages of 6 / $10.50 ea

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style7 Cut
Manufacturers Part NumberSCU-7
MaterialStainless Steel
Package Quantity6
DescriptionPie Cutter
BrandWinco