Winco SRS-2 Berry Spoon, 8-1/2"L, Square Shaped Bowl, Stainless Steel, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Berry Spoon. Priced by each pack of 12, must buy minimum of 7 packages.
PRICE
$25.95
7
7
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
Product Details
| Type | Berry Spoon |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Berry Spoon |
| Manufacturers Part Number | SRS-2 |
| Shape | Square Shaped Bowl |
| Brand | Winco |