Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB2016698

MPN #: SDS X 1 1/8

Tritan SDS X 1 1/8, 1-1/8" x 3.2" SD Series Quick Detach Steel Bushing, 1-1/8" Bore

Product Description
Tritan SDS X 1 1/8, 1-1/8" x 3.2" SD Series Quick Detach Steel Bushing, 1-1/8" Bore

PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.2 in
Locking Screw Size5/16"
Wrench Torque6 lb-ft
Bore Size1-1/8"
Key Way1/4 in
Diameter3.2 in

Product Details

TypeFinished Bore
SeriesSD
StyleQuick Detach (Q-D)
FinishBlack Oxide
MaterialSteel
Manufacturers Part NumberSDS X 1 1/8
BrandTritan