Machinery Bushing - 1-3/4" O.D. - 1-1/8" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 50 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Machinery bushings are generally applied to shafts to filll a gap, or used to repair assemblies. Commonly used with industrial and farm machinery, or power transmission assemblies.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-3/4" |
| Inner Diameter | 1-1/8" |
| Thickness | .126/.142" |
| Gauge | 10 ga |
| Diameter | 1-3/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Standard |
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Description | Machinery Bushing |
| Package Quantity | 50 |
| Manufacturers Part Number | CBA28018 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |