Sealed Air Jiffylite® Self Seal Mailers, #000, 4"W x 8"L, Golden Yellow, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sealed Air Jiffylite® Seal Mailer, #000, 4" x 8", Golden Yellow, 250/CTN
Superior Barrier Bubble® air cellular cushioning offers great protection. Fully laminated, heavyweight Kraft construction delivers outstanding rip- and puncture-resistance. Seamless bottom provides extra strength and stability. Self-adhesive closure produces a secure, peel-and-press seal. This product was made using wood sourced from a certified managed forest.
Superior Barrier Bubble® air cellular cushioning offers great protection. Fully laminated, heavyweight Kraft construction delivers outstanding rip- and puncture-resistance. Seamless bottom provides extra strength and stability. Self-adhesive closure produces a secure, peel-and-press seal. This product was made using wood sourced from a certified managed forest.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 8 in |
| Inside Length | 4 in |
| Inside Width | 6-3/4 in |
| Weight | 4 lbs |
| Expansion | 2 in |
Product Details
| Bag Number | #000 |
| Color | Brown |
| Closure | Self Seal |
| Opening | End |
| Flap Type | Square |
| Seam Type | Side |
| Material | Kraft Paper/Bubble |
| Package Quantity | 250 |
| Manufacturers Part Number | SEL55304 |
| Format/Border | Standard |
| Brand | Sealed Air |
Compliance & Certifications
| Certifications | SFI |