Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBM1982693

MPN #: F-22-75-500

Sealer Sales PVC Centerfold Shrink Film, 75 Ga., 22"W x 500'L, Clear, 1 Roll

Product Description
The PVC centerfold shrink film is smooth, highly reflective and provides high clarity. The PVC film is very versatile and will perform on low, medium or high-speed applications. This PVC film is often used by suppliers of art and frame products, CD's, DVDs and VHS tapes. The PVC shrink film requires very low temperature to shrink (works great with heat guns) and is ideal for operators who work with sealers and shrink tunnels. This PVC film can resist ambient heat in transit and storage. It shrinks with an MD of 35-35% and TD of 45-50%. The PVC film is recommended to use 75 Ga for packaging light products under 12 lbs. 100 Ga is recommended for products over 12 lbs but under 30 lbs.

Features:
  • Crystal clear packaging in seconds
  • Keeps products from moisture, dust, oil and pilfering
  • Shrinks uniformly in all directions when controlled heat is applied
  • Skintight wrapping without wrinkling
  • Runs on a variety of equipment
  • Additional sizes available: 8", 10", 12", 14", 16", 18", 22" and 24"


PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
82.95
Buy 3 units - 5 units
78.95Save $4.00 (5%)
Buy 6+ units
75.95Save $7.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length500 ft
Width22 in
Weight14 lbs
Gauge75 ga
Core Size3 in

Product Details

TypeShrink Film
ColorClear
SeriesF-Series
MaterialPVC
Package Quantity1
DescriptionGeneral Purpose
Manufacturers Part NumberF-22-75-500
BrandSealer Sales