The KF-200CS is portable direct heat sealer that is lightweight and easy to use anywhere. KF-sealers are ideal for sealing small, irregular, or extra long packages. It is recommended to use this sealer if you are sealing cellophane, coated aluminum foil, kraft paper and other thicker materials. Equipped with an adjustable temperature controller allows the user to control the amount of heat needed for different material types. A 5-15 min warm-up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber handgrips. Also included with each sealer is a stand for setting your sealer while not in use. Please do not touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
Sealer Sales KF Series 12" Portable Direct Heat Sealer, 15mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Seal Length | 12" |
| Seal Width | 15mm |
| Thickness | 20 mil |
Product Details
| Type | Portable Sealer |
| Color | Black |
| Series | KF Series |
| Heat Type | Direct Heat |
| Sealing Speed | up to 10 |
| Wattage | 120 W |
| Voltage | 110 V |
| Description | 12" Portable Direct Heat Sealer |
| Package Quantity | 1 |
| Manufacturers Part Number | KF-300CS |
| Brand | Sealer Sales |