x

Take 15% off your entire order!

Offer applied at checkout

+

Sealer Sales KF-505HC 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

Sealer Sales KF-505HC 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

Item #: WBM1886907

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 1 Mil Flat Poly Bags, 30"L x 20"W, Clear, Pack of 1000

    $173.95

  • Sealer Sales STP-16Z-400B 16 oz. Stand Up Zip Pouches 4 mil, Clear, 250/Case

    $67.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $232.95

Save $11.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sealer Sales KF-505HC 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

KF Impulse Hand Sealers w/ a sliding cutter allow you to cut and seal in one easy step. KF Hand Sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20 wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer which controls the different sealing times needed for the varying thicknesses of different materials. Available in 8, 12, 16 and 20 with a 2mm, 2.6mm, 5mm, or 10mm seal width. Manufacturer's kit includes two elements and two PTFE covers.

Easy to Operate:
Set the timer; insert the bag between the sealing bars, then press down and release. It is recommended that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. To cut the bag, slide the cutting bracket across the bag. Voila!

  • BRAND Sealer Sales
  • MANUFACTURERS PART NUMBER KF-505HC
  • DESCRIPTION 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter
  • SERIES KF-Series
  • COLOR FINISH Blue
  • SEAL WIDTH 5mm
  • SEAL LENGTH 20"
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 20
  • WATTAGE 900W
  • WEIGHT LBS 18
  • IMPULSE Single
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Sealer Sales STP-16Z-400B 16 oz. Stand Up Zip Pouches 4 mil, Clear, 250/Case

$67.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sealer Sales KF-505HC 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

Sealer Sales KF-505HC 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

Item #: WBM1886907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sealer Sales KF-505HC 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter
    Sealer Sales KF-505HC 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter
    Sealer Sales KF-505HC 20" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant