Global Industrial
Model # :WB412417
Global Industrial Sealless Strapping Tool For 1/2", 5/8" & 3/4"W Steel Strapping, Yellow/Black
|
Questions & Answers (0)
Product Description
This steel constructed strapping tool reduces the need for seals. The sealless strapping tool can be used for horizontal and vertical strapping of pallets, boxes, cartons and more. The tool can be adjusted to accept different strap widths including 1/2", 5/8" or 3/4". It allows a maximum strap thickness of 0.023". The unit is lightweight at 7.54 lbs. and features a plastic grip for comfortable operation control. The dimensions are 3-5/16"L x 5-1/16"W x 1-1/4"H. This product has limited warranty of 1 year.
PRICE
$979.00
1
1
Available on or around 10/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Width | 5-1/16 in |
| Height | 1-1/4 in |
| Weight | 8 lbs |
| Max Material Thickness | 0.023 |
| Strap Width | Adjustable |
Product Details
| Type | Sealless Combination Tool |
| Color | Black |
| For Use With | Steel |
| Grip Material | Plastic |
| Manufacturers Part Number | 412417 |
| Duty | Regular Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |