The SEC Brand truck tool boxes were built for performance enthusiasts. The Special Edition Crown series is the first-ever truck tool box line to include industry-exclusive, premium patented features anyone can afford. SEC boxes are built with many features in addition to our standard Better Built features. The Single-Lid Crossover is by far the most popular truck tool box on the market, as well as the most versatile.
Better Built SEC Aluminum 70" Crossover Truck Box, Single Lid Low-Pro Deep Black - 79210921
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 20 in |
| Height | 19 in |
| Weight | 46 lbs |
Product Details
| Type | Single Lid |
| Color | Black |
| Series | Special Edition Crown |
| Handle Type | Pull Handle |
| Style | Low-Pro, Deep |
| Material | Aluminum |
| Description | Crossover Truck Box |
| Package Quantity | 1 |
| Manufacturers Part Number | 79210921 |
| Brand | Better Built |