Better Built SEC Aluminum 72" Crossover Truck Box, Single Lid Low-Pro Deep Matte Black - 79211101
Write a Review
|
Questions & Answers (0)
Product Description
The SEC Brand truck tool boxes were built for performance enthusiasts. The Special Edition Crown series is the first-ever truck tool box line to include industry-exclusive, premium patented features anyone can afford. SEC boxes are built with many features in addition to our standard Better Built features. The Single-Lid Crossover is by far the most popular truck tool box on the market, as well as the most versatile.
PRICE
$755.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 20 in |
| Height | 19 in |
| Weight | 47 lbs |
Product Details
| Type | Single Lid |
| Color | Matte Black |
| Series | Special Edition Crown |
| Handle Type | Pull Handle |
| Style | Low-Pro, Deep |
| Material | Aluminum |
| Description | Crossover Truck Box |
| Package Quantity | 1 |
| Manufacturers Part Number | 79211101 |
| Brand | Better Built |