The SEC Brand truck tool boxes were built for performance enthusiasts. The Special Edition Crown series is the first-ever truck tool box line to include industry-exclusive, premium patented features anyone can afford. SEC boxes are built with many features in addition to our standard Better Built features. The SEC Side Mount box is a perfect storage solution for extra items that may not fit in your crossover truck box. The side facing lid allows for easy access and save truck bed space. The slim design leaves plenty of space in your truck bed for storing other items.
Better Built SEC Aluminum 60" Side Mount Truck Box, Black - 79210996
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 11-1/2 in |
| Height | 11 in |
| Weight | 33 lbs |
Product Details
| Type | Single Lid |
| Color | Black |
| Series | Special Edition Crown |
| Handle Type | Pull Handle |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Side Mount Truck Box |
| Manufacturers Part Number | 79210996 |
| Brand | Better Built |