Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB458763

MPN #: V1110Blue

Securall® Flammable Drum Cabinet w/ Rollers & Doors, 120 Gal. Cap., 56"W x 31"D x 65"H, Blue

Product Description
Securall® 120-Gallon, Manual Close, Vertical Flammable Drum Cabinet Blue

Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall® Safety Storage Cabinet. Cabinets are designed to meet safety requirements for the handling of Flammable Liquids.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30 and FM approved.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$3,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3699.00
Buy 6 units - 10 units
3515.00Save $184.00 (5%)
Buy 11+ units
3405.00Save $294.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth31 in
Height65 in
Weight581 lbs
Gauge18 ga

Product Details

TypeFlammable Materials Cabinet
Shelf Capacity500 lbs
Number of Adjustable Shelves1
ColorBlue
Door TypeManual Close
Handle TypeRecessed
StyleVertical
Capacity(2) 55 Gallon Drums, (2) 5 Gallon Cans
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part NumberV1110Blue
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandSecurall Products

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA