Securall® 3 Tiers Of 14"D Perimeter Interior Shelving For Building B200
Write a Review
|
Questions & Answers (0)
Product Description
3 Tiers of Perimeter Shelving (Left, Rear, and Right Walls)
Steel Shelving, 14"W with 2" Lips. 500 lb. capacity per shelf.
*Comes Standard on AG Buildings*
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Steel Shelving, 14"W with 2" Lips. 500 lb. capacity per shelf.
*Comes Standard on AG Buildings*
Customized building options and additional accessories must be purchased with building for manufacturer installation.
PRICE
$639.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 4 ft |
| Height | 4 ft |
| Weight | 48 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Silver |
| Accessory Type | Shelving |
| For Use With | Securall AG/B Series |
| Material | Steel |
| Construction Type | Installed Option |
| Description | Perimeter Interior Shelving |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0022-14-2 |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |