Model OP-125A is for use with Securall buildings and must be ordered with a building. Constructed from Welded galvannealed steel for long lasting durability. The busbar is tin plated aluminum. 120/240 V AC Single Phase. Standard panel is 100A, however depending on options and size of building (B6400-B8000), the additional ampacity may be required.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Securall® Load Center For Building Models B6400-B8000, 125A 240V, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$749.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 ft |
| Depth | 2 ft |
| Height | 2 ft |
| Weight | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Gray |
| Accessory Type | Load Center |
| For Use With | Securall AG/B Series |
| Material | Steel |
| Construction Type | Installed Option |
| Description | Load Center |
| Package Quantity | 1 |
| Manufacturers Part Number | OP-125A Load Center |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |