Securall® Double Door Upgrade for Buildings AG/B600-1200
Write a Review
|
Questions & Answers (0)
Product Description
60"W x 80"H Double Door Upgrade for Models AG/BAG600 through AG/B1200.High double door to facilitate the unloading and loading of hazardous material within the building.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
PRICE
$599.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Height | 6' 8" ft |
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Gray |
| Accessory Type | Door |
| For Use With | Securall AG/B600 - AG/B1200 |
| Material | Steel |
| Description | Double Door Upgrade |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0016 |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | FM, UL Approved |