Securall® Personnel Door 4'W x 6' 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Additional 4'W x 6' 8"H Single Door (Designed for Non-Fire Rated Buildings). Standard Color is White for AG Model buildings and Gray for B (Hazmat) Model Buildings.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
PRICE
$1,649.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Height | 6' 8" ft |
| Weight | 130 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Gray |
| Accessory Type | Door |
| For Use With | Securall Non-Fire Rated Buildings |
| Material | Steel |
| Description | Personnel Door |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0021-48 |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | FM, UL Approved |