Securall® Dry Chemical Fire Suppression System for Buildings B200-B2400
Write a Review
|
Questions & Answers (0)
Product Description
Industrial fire suppression system is an automatic/manual system. Dry chemical system uses a Foray dry chemical agent designed for Class A, B, and C fires. The system consists of agent storage tank, manual pull station, nozzle (s), and fusible link detector (s). Dry Chemical Fire Suppression System for Models B200 through B1600.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
PRICE
$5,499.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 250 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Steel |
| Description | Dry Chemical Fire Suppression System |
| Color | Red |
| Manufacturers Part Number | OP0010-2-16 |
| Accessory Type | Dry Chemical Fire Suppression System |
| For Use With | Securall AG/B200 - AG/B1600 |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | UL Listed |