Securall® Interior Dust/Vapor Resistant Light w/ Exterior Switch (Non-Explosion Proof)
Write a Review
|
Questions & Answers (0)
Product Description
Dust resistant incandescent fixture with a corrosion resistant reinforced fiberglass body. Continuous polyurethane gasketing and cam latches (34 watts at 120 volts, .73 Amps, and UL Listed).
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
PRICE
$1,449.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | Dust/Vapor Resistant Light w/ Switch |
| Color | Gray |
| Manufacturers Part Number | OP0003 |
| Accessory Type | Light |
| For Use With | Securall All Securall Buildings |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | UL Listed |